This item is Discontinued.

Newaire Newair AB-850 84-Can Stainless Steel Beverage Cooler AB-850

Newair AB-850 84-Can Stainless Steel Beverage Cooler (Discontinued)

  • Mfr # AB-850
  • Zoro # G804008735
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB-850
Zoro #
G804008735
UPC #
854001004235
Country of Origin
China

Description

The NewAir AB-850 84 can beverage cooler offer flexible storage, optimal temperature control and a compact design that fits anywhere; it’s perfect for home bars, offering enough storage for a large variety.
Holds 84 Cans:
The NewAir AB-850 beverage cooler refrigerator holds up to 84 standard cans of beer or soda. That's up to 14 6-packs of your favorite drinks!
Adjustable Thermostat:
The NewAir AB-850 can beverage cooler has an easy-to-use thermostat with 7 settings and a cooling range of 64 to 34 degrees Fahrenheit. Just turn the dial to select your perfect level of chill.
Organize Your Favorite Drinks:
With 3 slide-out chrome racks, the NewAir AB-850 soda and beer cooler makes it easy to arrange your drink collection for easy access. An interior LED light helps you easily find what you're looking for.


  • Compressor cooling system

  • Capacity: 84

  • 34-64 degrees F temperature range

  • Removable racks

  • LED lighting

  • Automatic defrost

  • Freestanding design

  • Durable metal racks

  • Dimensions: H x W x L: 33.13 x 18.25 x 19

  • Voltage: 110 volts

  • Watts: 85 watts

  • Amps: 1.3 amps

  • Frequency: 60 Hz

  • Certifications: ETL

  • Wine Cooler Style: Beverage Coolers

  • Type: Single zone

  • Finish: Stainless Steel , Black

  • Cooling Technology: Compressor

  • Temperature Control Type: Manual

  • Stainless Steel Doors: Yes

  • Interior LED Light: Yes

  • Number of Wine Racks: 4

  • Rack Construction: Metal

  • Removable Wine Racks: Yes

  • Temperature Range: 34F - 64F
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.