This item is Discontinued.

Newaire Newair AI-100S Silver Portable Ice Maker with 28-Pound Daily Capacity AI-100S

Newair AI-100S Silver Portable Ice Maker with 28-Pound Daily Capacity (Discontinued)

  • Mfr # AI-100S
  • Zoro # G304043083
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AI-100S
Zoro #
G304043083
UPC #
854001004037
Country of Origin
China

Description

The NewAir AI-100S portable ice maker is compact unit that fits neatly on your countertop. It's portable design makes it the ideal choice pool parties, BBQs or other outdoor get-togethers. This ice machine can produce up to 28 pounds of ice per day!


Fast Ice Production


The NewAir AI-100S portable ice maker can make ice every 6 to 15 minutes, so you'll never have to wait for fresh ice.


Contemporary Style


With its sleek design and silver finish, this ice maker will complement any decor. Plus, with it's small size, it's perfect for using in compact spaces!


Choose Ice Size


Select from three different ice sizes - small, medium or large - to suit your beverage needs.


Push-Button Control


The NewAir AI-100S has a two-button control panel that is easy to operate. It features lights that let you know when to add water and when the ice basket is full


Easy Maintenance


For your convenience, the NewAir AI-100S requires minimal maintenance. A drain in the side of the unit, which makes it easy to empty out excess water at the end of the day.


  • 3 cube sizes

  • Push button controls

  • Full basket & add water indicator lights

  • Makes 28 lbs. of ice per day

  • Removable ice bin

  • 6-15 minute ice production time

  • Convenient side drain

  • Lightweight and compact design

  • Dimensions: H x W x L: 15 x 11.75 x 14.5

  • Projection: 28 lbs. of ice per day

  • Watts: 400

  • Voltz: 115

  • Amps: 2.7

  • Frequency: 60

  • Finish: Silver

  • Daily Ice Making Capacity: 28 pounds

  • Ice Shape: Bullet

  • Number of Ice Sizes: 3

  • Installation Type: Freestanding

  • Ice Making Capacity Per Cycle: 9 pieces of ice

  • Drain Type: Side-mounted

  • Full Basket Indicator: Yes

  • Add Water Indicator: Yes

  • Includes Ice Scoop: Yes

  • Removable Ice Bin: Yes

  • Certifications: ETL

  • Makes new ice in as little as 6 minutes - no need to wait!

  • Produces 28 pounds of ice a day so you always have enough

  • Side drain lets you empty excess water quickly

  • Simple controls and indicator lights for easy operation

  • Attractive silver finish is eas
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.