This item is Discontinued.

Newaire Newair AI-215R Red Portable Ice Maker with 50 Lbs. Daily Capacity AI-215R

Newair AI-215R Red Portable Ice Maker with 50 Lbs. Daily Capacity (Discontinued)

  • Mfr # AI-215R
  • Zoro # G704062363
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AI-215R
Zoro #
G704062363
UPC #
854001004051
Country of Origin
China

Description

The NewAir AI-215R portable ice maker makes up to 50 lbs of ice per day.Offering ample ice storage and a quick production time, this ice maker keeps every one well-supplied.

Enjoy an ice cold beverage anytime with the Newair AI-215R portable ice maker. It’s easy to use and provides an ample amount of ice in minutes! No matter what the occasion you'll never run out of ice.


Perfect Ice Storage


The Newair AI-215R portable ice maker includes a handy storage bin for added convenience. No need to continually empty the ice as it's made. This machine produces ice and stores it until you need more.


Automatic Shut Off


Once ice is produced, the the Newair AI-215R ice machine shuts off automatically. It's efficient and won't operate when there isn't a need for it.


See-Thru Window


This portable ice maker includes a see-thru window for optimal viewing. Never guess whether you need to make ice, simply look through the window and see how much ice you have.


LCD Display


The handy LCD display makes operating this machine super easy! The Newair AI-215R portable ice maker comes equipped with an easy to read push button digital design for user-friendly use.


  • LCD display

  • See-thru window

  • Automatic shut of F

  • Removable ice bin

  • Side mounted drain

  • 3 ice cube sizes

  • Makes 50 lbs. of ice per day

  • .Makes 12 pieces of ice in one cycle

  • Dimensions: H x W x L: 16.75 x 16.88 x 14.25

  • Projection: 50 lbs. of ice per day

  • Watts: 400

  • Voltz: 115

  • Amps: 3.2

  • Frequency: 60

  • Finish: Red

  • Daily Ice Making Capacity: 50 pounds

  • Ice Shape: Bullet

  • Number of Ice Sizes: 3

  • Installation Type: Freestanding

  • Ice Making Capacity Per Cycle: 12 pieces of ice

  • Drain Type: Side mounted

  • Full Basket Indicator: Yes

  • Add Water Indicator: Yes

  • Includes Ice Scoop: Yes

  • Removable Ice Bin: Yes

  • Certifications: ETL

  • Makes ice in as little as 13 minutes

  • 3 ice cube sizes for personalized use

  • Overflow protection for added comfort

  • Self cleaning so it’s a low maintenance option

  • Side mounted drain for easy cleanup
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.