This item is Discontinued.

Newaire Newair AI-215SS Stainless Steel Portable Ice Maker AI-215SS

Newair AI-215SS Stainless Steel Portable Ice Maker (Discontinued)

  • Mfr # AI-215SS
  • Zoro # G204021334
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AI-215SS
Zoro #
G204021334
UPC #
854001004068
Country of Origin
China

Description

The makes up to 50 lbs. of ice per day. Offering a quick production time and 3 different ice sizes, this option will provide an ample amount of ice for any occasion.


Makes Ice in Minutes


Enjoy an ice cold beverage in minutes with the . This convenient option makes ice in as little as 13 minutes. There's virtually no wait!


Large Daily Capacity


Whether your entertaining or simply lounging around the pool, the will meet your needs. This machine makes up to 50 lbs. of ice per day.


Removable Ice Bin


The Newair AI-215SS ice maker includes a handy removable ice bin for easy ice distribution. Make the ice you need, remove the bin, and add ice to your glass or blender.


3 Ice Sizes


No matter what your using the ice for: mixed drinks, blending margaritas, or cooling a hot cup of soup the Newair AI-215SS portable ice maker produces 3 different ice sizes to meet any need.


  • Makes 50 lbs. of ice per day

  • Removable ice bin

  • Convenient ice scoop

  • Convenient side drain

  • 3 ice sizes

  • Makes 12 pieces of ice per cycle

  • Quick production time

  • Indicator lights

  • Dimensions: H x W x L: 16.75 x 16.88 x 14.25

  • Projection: 12 lbs. of ice per day

  • Watts: 400

  • Voltz: 115

  • Amps: 3.2

  • Frequency: 60

  • Finish: Stainless steel & black

  • Daily Ice Making Capacity: 50 pounds

  • Ice Shape: Bullet

  • Number of Ice Sizes: 3

  • Installation Type: Freestanding

  • Ice Making Capacity Per Cycle: 12 pieces of ice

  • Drain Type: Side mounted

  • Full Basket Indicator: Yes

  • Add Water Indicator: Yes

  • Includes Ice Scoop: Yes

  • Removable Ice Bin: Yes

  • Certifications: ETL

  • 18 hour timer for on-time ice production

  • Removable ice bin for easy distribution

  • Quick cycle time makes ice in 13 minutes

  • Side mounted drain for easy cleanup

  • LCD display makes operating this machine easy
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.