This item is Discontinued.

Newaire Newair NBC224SS00 24 in. Built-in Premium 224 Can Beverage Fridge with Color Changing LED Lights NBC224SS00

Newair NBC224SS00 24 in. Built-in Premium 224 Can Beverage Fridge with Color Changing LED Lights (Discontinued)

  • Mfr # NBC224SS00
  • Zoro # G903728039
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NBC224SS00
Zoro #
G903728039
UPC #
810028281639
Country of Origin
China

Description

If you like to store your favorite beverages just an arms reach away,then the personal NewAirMini BeerFridge Frosteris exactly what you need. What is unique to a mini BeerFroster is that it brings beer down to a colder-than-most 23F, so youcanchillbrews, frost beer mugsand whisky glasses,orstoremini kegs. You wont have to wait for restocked beer to get cold; the chilly 23F temperature frosts beverages fast. For long term beverage storage, use the wide temperature range of 23-72F to preserve the flavor of every drink.

Specifications
  • Color: Stainless steel
  • Size: 24 in.
  • Voltage: 120 volts
  • Dimension: 34.25 x 23.43 x 25.4 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.