Newborn
Caulk Gun, Steel, 10 oz
Mfr # 111
Zoro # G1840273
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Container Type Cartridge
- Type Hex Rod
- For Use With 10-oz Cartridges
- Material Steel
- Frame Style Skeleton
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Dispensing Syringe, 30 mL, Air Operated, Luer-Lok A30LL
- 3M Electroplating Tape, Tan, 0.5" x 5 yd. 470
- NMC Caution Buried Water Line Below DT2 BW
- LOCTITE Accelerator, SF 7452 Series, Clear, 5 gal, Bottle 2765219
- NEWBORN Multi-Ratio Air Gun, 400mL Cartridges VR400A83
- NEWBORN Finishing Tool, Brown, Not Applicable SPT4S-OF
- NEWBORN Caulk Gun, Blue/Silver, Steel, 29 oz 377
- NEWBORN Caulk Gun, Black/Red, Steel, 29 oz 255
- NEWBORN Caulk Gun, Black, Aluminum, 24 oz 620-AL-BLACK
- NEWBORN Dripless Manual Caulk Gun, For 10 oz Container Size, 10:1, Half Barrel Frame 930-GTD
- DAP Silicone K&B Wht9.8Oz 08640
- Newborn Manual Caulk Guns