Shop All Manual Caulk Guns
Newborn
Caulk Gun, Blue, Aluminum, 24 oz
Mfr # 620-AL-BLUE
Zoro # G4105291
product price: $65.45
/ea
$65.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Container Type Sausage Pack
- Type Smooth Rod
- For Use With Bulk Material, Sausage
- Material Aluminum
- Color Blue
Product Information
- Brand Newborn
- MFR # 620-AL-BLUE
- Zoro # G4105291
- UPC # 039922666100
- Country of Origin Multiple
- Category Manual Caulk Guns
Dimensions
For Container Size | 24 oz |
Size | 24 oz |
For Container Size+1 | 24 oz |
Details
Description
Caulk Gun, Thrust Ratio 18:1, For Container Size 24 oz, Barrel Materials Aluminum, Frame Style Full Barrel, Grip Style Standard, Material Metal, Plunger Type Smooth Rod, Product Type Caulk Gun, Color Blue, For Container Type Sausage Pack, Includes Multi-Chemical Resistant Twin Hytrel Cup, (3) Plastic Nozzles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHUA Duct Tape, 72mm x 55m, 13 mil, White (357)
- 3M 3M 4930 VHB Tape 1" circle, White, 25 mil, 250PK (4930)
- LOCTITE Hot Melt Adhesive, EA E04 Series, Brown, Dual-Cartridge, 1:01 Mix Ratio, Not Rated Functional Cure (2061385)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (3/4-20-468MP)
- NEWBORN Dripless Caulk Gun, Red, Steel, 10 oz (212-HTD)
- NEWBORN Finishing Tool, Blue, Not Applicable (Slick-1)
- NEWBORN Caulk Gun, Black/Red, Steel, 29 oz (255)
- NEWBORN Finishing Tool, Blue, Plastic, Not Applicable (CB-100)
- NEWBORN CAULKING GUN PLASTIC 10OZ (208D)
- NEWBORN Caulk Gun Nozzle System, Yellow/Black, Plastic, Not Applicable (BG-45)
- WESTWARD Dripless Manual Caulk Gun, For 10 oz Container Size, 7:1, Half Barrel Frame (13J311)
- Newborn Caulk Guns & Accessories