Shop All Manual Caulk Guns
Newborn
Caulk Gun, Silver, Steel, 10 oz
Mfr # 960-GTR
Zoro # G2983766
original price:
$26.59
24% off
new price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Container Type Cartridge
- Type Gator Trigger
- For Use With 10-oz Cartridges
- Material Steel
- Color Silver
Product Information
- Brand Newborn
- MFR # 960-GTR
- Zoro # G2983766
- Country of Origin Multiple
- Category Manual Caulk Guns
Dimensions
For Container Size | 10 oz |
Size | 10.3 oz |
For Container Size+1 | 10 oz |
Details
Description
Caulk Gun, Thrust Ratio 6:1, For Container Size 10 oz, Barrel Materials Steel, Frame Style Half Barrel, Grip Style Comfort, Material Metal, Plunger Type Ratchet Rod, Product Type Caulk Gun, Color Silver, For Container Type Cartridge, Includes Ladder Hook, Puncture Tool, Spout Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FPC Hot Melt Glue Sticks, 716, 3 Minute Working Time, 18PK (CG-3R10T)
- VIBRA-TITE Multiple Ratio Two-Part Applicator, Green, 1:1, 10:1, 2:1 Mixing Ratio (D400RVA)
- SLAB Sashco Cement Crack Filler (16210)
- WHITE LIGHTNING High Temp. RTV Silicone Sealant, 10 oz, Red, Temp Range -50 to 450 Degrees F (W11127010)
- NEWBORN Dripless Caulk Gun, Red, Steel, 10 oz (189D)
- NEWBORN Caulk Gun, Blue, Steel, 10 oz (250)
- NEWBORN Pro 10:1 Tr Caulk Gun (940-GTD)
- NEWBORN Caulk Gun, Steel, 10 oz (77)
- NEWBORN Caulk Gun, Black/Silver, Steel, 24 oz (624-GTS)
- NEWBORN Multi-Ratio Air Gun, 400mL Cartridges (VR400A83)
- OSI FOAM GUN METAL BLK/SILVR (1413066)
- Newborn Caulk Guns & Accessories