
ACE-TS Telescoping Plumbed-In Coffee Brewer, 12-Cup, Stainless Steel/Black (Discontinued)
- Mfr # 105600
- Zoro # G203475046
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
105600
Zoro #
G203475046
UPC #
53926200429
Country of Origin
United States
Dimensions
Width
8.5"
Depth (In.)
16.5"
Height
16.9" to 26.25"
Details
Capacity
64.25 oz
Material
Stainless Steel/Plastic
Color
Stainless Steel/Black
Weight
29.9 lbs
Description
Telescoping design allows you to adjust to any brewing vessel: glass decanters, thermal carafes, airpots and servers, while delivering a great cup of fresh, hot coffee with every cycle. Pulse and normal-stream brewing options allow you to choose between a richer, stronger brew and a standard drip brew. Auto-Arm capability with "Ready" light ensures you brew only once the optimal temperature is reached. Low-pressure hot-water faucet dispenses while brewing without altering the brew volume. Water-level-detection system eliminates evaporation-related short pots. Safety light flashes during the brew cycle. Fitted with a PDS valve, the most accurate flow control valve on the market. Designed for years of trouble-free operation.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.