Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Newco Gate Valve, 1 In., Socket Weld 01-18S-FS2-WB-RP-NC

Gate Valve, 1 In., Socket Weld (Discontinued)

  • Mfr # 01-18S-FS2-WB-RP-NC
  • Zoro # G5037401
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-18S-FS2-WB-RP-NC
Zoro #
G5037401
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1"
Pipe Size - Valves
1"
Inlet to Outlet Length
4 19/64 in
Overall Length
4.3 in
Connection Size - Side 2
1 in
Nominal Valve Size
1 in
Connection Size - Side 1
1 in
Handle Height
7.91 in

Details

Connection Type
Socket
Body Material
Carbon Steel
Item
Gate Valve
Stem Material
410 Stainless Steel
Handle Material
Carbon Steel
Body Material - Valves
Carbon Steel
Standards
API 598 Shell and Leak Test, ASME B16.34
Handle Type
Hand Wheel
Wedge Material
Stainless Steel
Valve Stem Type
Rising
Valve Class
Class 600
Valve Max. Fluid Temp.
800 Degrees F
Top of Handle to Inlet Center
7 29/32 in
Stem Type
Rising
Bonnet Style
Bolted
Seal Material
Graphite
Seat Material
Metal
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
Bonnet Material
Carbon Steel
Coefficient of Volume (Cv)
25.8
Wedge Style
Solid
Maximum Pressure - Steam
1,115 psi
For Media
Gas, Oil, Steam, Water
Connection Type - Side 1
Socket
Operating Temperature - Minimum
-20 Degrees F
Maximum Pressure - Operating
1,990 psi
Operating Temperature - Maximum
800 Degrees F
Connection Type - Side 2
Socket

Description

Gate Valve, For Media Gas, Oil, Steam, Water, Body Material Carbon Steel, Nominal Valve Size 1 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 1,990 psi, Maximum Pressure - Steam 1,115 psi, Coefficient of Volume (Cv) 25.8, Stem Type Rising, Stem Material 410 Stainless Steel, Wedge Style Solid, Wedge Material Stainless Steel, Seat Material Metal, Seal Material Graphite, Handle Type Wheel, Bonnet Material Carbon Steel, Bonnet Style Bolted, Connection Gender - Side 1 Female

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.