Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Newco Gate Valve, 2 In., Carbon Steel 02-16F-CB2

Gate Valve, 2 In., Carbon Steel (Discontinued)

  • Mfr # 02-16F-CB2
  • Zoro # G8928857
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-16F-CB2
Zoro #
G8928857
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
2"
Pipe Size - Valves
2"
Inlet to Outlet Length
11 1/2 in
Nominal Valve Size
2 in
Connection Size - Side 1
2 in
Handle Height
18.3 in
Connection Size - Side 2
2 in
Overall Length
11.5 in

Details

Connection Type
600# Flanged
Body Material
Carbon Steel
Item
Outside Stem and Yoke Gate Valve
Valve Max. Fluid Temp.
800 Degrees F
Standards
API 598 Shell and Leak Test, ASME B16.34
Valve Class
Class 600
Handle Type
Hand Wheel
Top of Handle to Inlet Center
18 19/64 in
Wedge Material
410 Stainless Steel
Handle Material
Ductile Cast Iron
Valve Stem Type
Rising
Stem Material
410 Stainless Steel
Body Material - Valves
Carbon Steel
Bonnet Style
Bolted
Seal Material
Graphite
Stem Type
Rising
Operating Temperature - Maximum
800 Degrees F
Connection Type - Side 2
Flange
Operating Temperature - Minimum
-20 Degrees F
Maximum Pressure - Steam
840 psi
Number of Flange Bolt Holes
8
For Media
Gas, Oil, Steam, Water
Bonnet Material
Carbon Steel
Coefficient of Volume (Cv)
307
Wedge Style
Flexible
Maximum Pressure - Operating
1,495 psi
Seat Material
Metal
ANSI Flange Class
Class 600
Connection Type - Side 1
Flange

Description

Gate Valve, For Media Gas, Oil, Steam, Water, Body Material Carbon Steel, Nominal Valve Size 2 in, ANSI Flange Class Class 600, Maximum Pressure - Operating 1,495 psi, Maximum Pressure - Steam 840 psi, Coefficient of Volume (Cv) 307, Stem Type Rising, Stem Material 410 Stainless Steel, Wedge Style Flexible, Wedge Material 410 Stainless Steel, Seat Material Metal, Seal Material Graphite, Handle Type Wheel, Bonnet Material Carbon Steel, Bonnet Style Bolted

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.