Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Newco Globe Valve, 10 In., Carbon Steel 10-23F-CB2

Globe Valve, 10 In., Carbon Steel (Discontinued)

  • Mfr # 10-23F-CB2
  • Zoro # G2207899
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-23F-CB2
Zoro #
G2207899
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Valves
10"
Pipe Size
10"
Inlet to Outlet Length - Valves
18 in
Handle Height
40.8 in
Connection Size - Side 2
10 in
Connection Size - Side 1
10 in
Overall Length
18 in
Nominal Valve Size
10 in

Details

Item - Globe Valves
Globe Valve
Connection Type - Valves
Flange x Flange
Shape - Globe Valves
Tee
Body Material - Valves
Carbon Steel
Valve Stem Design
Rising
Valve Handle Design
Hand Wheel
Valve Class
Class 300
Max. Fluid Temp. - Valves
800 Degrees F
Max. Fluid Pressure - Valves
740 psi
Compliance
API 598 Shell and Leak Test
Stem Material
Stainless Steel
Handle Type
Hand Wheel
Handle Material
Ductile Cast Iron
Body Material
Carbon Steel
Bonnet Style
Bolted
Max. Air Pressure
740 psi @ 100 Degrees F
Top of Handle to Inlet Center - Valves
40 51/64 in
Wedge Material
Carbon Steel
Class
Class 300
Standards
ANSI Class 300, API 598 Shell and Leak Test, ASME B16.34
Item
Globe Valve
Seal Material
Carbon Steel
Max. Steam Pressure - Valves
410 psi WSP
Valve Stem Type
Rising
Stem Type
Rising
Valve Structure
Tee
Shape
Tee
Maximum Pressure - Operating
740 psi
Bonnet Material
Carbon Steel
Disc Material
Carbon Steel
Connection Type - Side 1
Flange
ANSI Flange Class
Class 300
Maximum Pressure - Steam
410 psi
Connection Type - Side 2
Flange
Operating Temperature - Maximum
800 Degrees F
Globe Valve Type
Z-Body
For Media
Steam

Description

Globe Valve, Pipe Size - Valves 10 in, Connection Type - Valves Flange x Flange, Shape Tee, Body Material - Valves Carbon Steel, Media - Valves Air, Fluid, Gas, Oil, Steam, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 800 Degrees F, Max. Air Pressure 740 psi @ 100 Degrees F, Max. Fluid Pressure - Valves 740 psi, Max. Steam Pressure - Valves 410 psi WSP, Inlet to Outlet Length - Valves 18 in, Top of Handle to Inlet Center - Valves 40 51/64 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.