Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Newco Globe Valve, 12 In., Carbon Steel 12-23F-CB2

Globe Valve, 12 In., Carbon Steel (Discontinued)

  • Mfr # 12-23F-CB2
  • Zoro # G2207880
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-23F-CB2
Zoro #
G2207880
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Valves
12"
Inlet to Outlet Length - Valves
19 3/4 in
Nominal Valve Size
12 in
Connection Size - Side 2
12 in
Overall Length
19.75 in
Handle Height
47.3 in
Connection Size - Side 1
12 in

Details

Item - Globe Valves
Globe Valve
Connection Type - Valves
Flange x Flange
Shape - Globe Valves
Tee
Body Material - Valves
Carbon Steel
Valve Stem Design
Rising
Valve Handle Design
Hand Wheel
Valve Class
Class 300
Max. Fluid Temp. - Valves
800 Degrees F
Class
Class 300
Body Material
Carbon Steel
Max. Steam Pressure - Valves
410 psi WSP
Max. Fluid Pressure - Valves
740 psi
Seal Material
Carbon Steel
Wedge Material
Carbon Steel
Top of Handle to Inlet Center - Valves
47 19/64 in
Handle Material
Ductile Cast Iron
Standards
ANSI Class 300, API 598 Shell and Leak Test, ASME B16.34
Bonnet Style
Bolted
Stem Material
Stainless Steel
Compliance
API 598 Shell and Leak Test
Item
Globe Valve
Max. Air Pressure
740 psi @ 100 Degrees F
Handle Type
Wheel
Stem Type
Rising
Valve Structure
Tee
Shape
Tee
Globe Valve Type
Z-Body
Connection Type - Side 1
Flange
Maximum Pressure - Steam
410 psi
Bonnet Material
Carbon Steel
ANSI Flange Class
Class 300
For Media
Steam
Disc Material
Carbon Steel
Connection Type - Side 2
Flange
Operating Temperature - Maximum
800 Degrees F
Maximum Pressure - Operating
740 psi

Description

Globe Valve, Pipe Size - Valves 12 in, Connection Type - Valves Flange x Flange, Shape Tee, Body Material - Valves Carbon Steel, Media - Valves Air, Fluid, Gas, Oil, Steam, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 800 Degrees F, Max. Air Pressure 740 psi @ 100 Degrees F, Max. Fluid Pressure - Valves 740 psi, Max. Steam Pressure - Valves 410 psi WSP, Inlet to Outlet Length - Valves 19 3/4 in, Top of Handle to Inlet Center - Valves 47 19/64 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.