Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Newco Globe Valve, 2 In., Carbon Steel 02-23F-CB2

Globe Valve, 2 In., Carbon Steel (Discontinued)

  • Mfr # 02-23F-CB2
  • Zoro # G8928866
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-23F-CB2
Zoro #
G8928866
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Valves
2"
Inlet to Outlet Length - Valves
8 1/2 in
Handle Height
16.91 in
Connection Size - Side 1
2 in
Nominal Valve Size
2 in
Overall Length
8.5 in
Connection Size - Side 2
2 in

Details

Item - Globe Valves
Globe Valve
Connection Type - Valves
Flange x Flange
Shape - Globe Valves
Tee
Body Material - Valves
Carbon Steel
Valve Stem Design
Rising
Valve Handle Design
Hand Wheel
Valve Class
Class 300
Max. Fluid Temp. - Valves
800 Degrees F
Seal Material
Carbon Steel
Standards
ANSI Class 300, API 598 Shell and Leak Test, ASME B16.34
Compliance
API 598 Shell and Leak Test
Class
Class 300
Handle Type
Wheel
Max. Air Pressure
740 psi @ 100 Degrees F
Wedge Material
410 Stainless Steel
Top of Handle to Inlet Center - Valves
16 29/32 in
Stem Material
Stainless Steel
Handle Material
Ductile Cast Iron
Body Material
Carbon Steel
Item
Globe Valve
Max. Fluid Pressure - Valves
740 psi
Max. Steam Pressure - Valves
410 psi WSP
Bonnet Style
Bolted
Stem Type
Rising
Valve Structure
Tee
Shape
Tee
Connection Type - Side 2
Flange
Disc Material
410 Stainless Steel
Bonnet Material
Carbon Steel
Maximum Pressure - Operating
740 psi
ANSI Flange Class
Class 300
Globe Valve Type
Z-Body
Maximum Pressure - Steam
410 psi
Operating Temperature - Maximum
800 Degrees F
For Media
Steam
Connection Type - Side 1
Flange

Description

Globe Valve, Pipe Size - Valves 2 in, Connection Type - Valves Flange x Flange, Shape Tee, Body Material - Valves Carbon Steel, Media - Valves Air, Fluid, Gas, Oil, Steam, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 800 Degrees F, Max. Air Pressure 740 psi @ 100 Degrees F, Max. Fluid Pressure - Valves 740 psi, Max. Steam Pressure - Valves 410 psi WSP, Inlet to Outlet Length - Valves 8 1/2 in, Top of Handle to Inlet Center - Valves 16 29/32 in

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.