Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Newco Globe Valve, 3 In., Carbon Steel 03-23F-CB2

Globe Valve, 3 In., Carbon Steel (Discontinued)

  • Mfr # 03-23F-CB2
  • Zoro # G8928875
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-23F-CB2
Zoro #
G8928875
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Valves
3"
Inlet to Outlet Length - Valves
11 3/32 in
Nominal Valve Size
3 in
Connection Size - Side 2
3 in
Connection Size - Side 1
3 in
Handle Height
19.2 in
Overall Length
11.09375 in

Details

Item - Globe Valves
Globe Valve
Connection Type - Valves
Flange x Flange
Shape - Globe Valves
Tee
Body Material - Valves
Carbon Steel
Valve Stem Design
Rising
Valve Handle Design
Hand Wheel
Valve Class
Class 300
Max. Fluid Temp. - Valves
800 Degrees F
Class
Class 300
Max. Fluid Pressure - Valves
740 psi
Max. Steam Pressure - Valves
410 psi WSP
Seal Material
Carbon Steel
Body Material
Carbon Steel
Top of Handle to Inlet Center - Valves
19 13/64 in
Stem Material
Stainless Steel
Handle Material
Ductile Cast Iron
Compliance
API 598 Shell and Leak Test
Item
Globe Valve
Handle Type
Hand Wheel
Max. Air Pressure
740 psi @ 100 Degrees F
Wedge Material
410 Stainless Steel
Standards
ASME B16.34, ANSI Class 300, API 598 Shell and Leak Test
Bonnet Style
Bolted
Stem Type
Rising
Valve Structure
Tee
Shape
Tee
Operating Temperature - Maximum
800 Degrees F
Disc Material
410 Stainless Steel
Maximum Pressure - Operating
740 psi
For Media
Steam
Maximum Pressure - Steam
410 psi
Globe Valve Type
Z-Body
Bonnet Material
Carbon Steel
ANSI Flange Class
Class 300
Connection Type - Side 2
Flange
Connection Type - Side 1
Flange

Description

Globe Valve, Pipe Size - Valves 3 in, Connection Type - Valves Flange x Flange, Shape Tee, Body Material - Valves Carbon Steel, Media - Valves Air, Fluid, Gas, Oil, Steam, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 800 Degrees F, Max. Air Pressure 740 psi @ 100 Degrees F, Max. Fluid Pressure - Valves 740 psi, Max. Steam Pressure - Valves 410 psi WSP, Inlet to Outlet Length - Valves 11 3/32 in, Top of Handle to Inlet Center - Valves 19 13/64 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.