Shop NEWHOUSE

3896933 The Wright 24 in. Black Desk Lamp

  • Mfr # 3896933
  • Zoro # G503909555

product price: 
$
48.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3896933
Zoro #
G503909555
UPC #
726843011415
Country of Origin
Unknown

Description

We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.

Specifications
  • Height: 24 in.
  • Color: Black
  • Maximum Bulb Wattage: 5 watts Shade
  • Shape: Round
  • Recommended Bulb Type: LED
  • Adjustable: Yes
  • Lamp Material: Steel
  • Lumens: 500 lumens
  • Depth: 6 in. Connection Type: Plug-in
  • Number of Bulbs Required: 1 lights
  • Width: 6 in. Shade
  • Diameter: 5 in. Shade
  • Material: Metal
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.