3897352 The Oxford 13 in. Black Desk Lamp

  • Mfr # 3897352
  • Zoro # G103909573
product price: 
$
43.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3897352
Zoro #
G103909573
UPC #
726843011453
Country of Origin
Unknown

Description

We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.

Specifications
  • Height: 13 in.
  • Color: Black
  • Depth: 5.7 in. Connection Type: Plug-in
  • Maximum Bulb Wattage: 4 watts
  • Adjustable: Yes
  • Number of Bulbs Required: 0 lights
  • Width: 5.7 in. Shade
  • Diameter: 7.25 in. Lamp Material: Steel
  • Shade Shape: Round
  • Shade Material: Metal
  • Recommended Bulb Type: LED
  • Lumens: 380 lumens ETL Listed: Yes
  • Weight: 2.56 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews