3897055 12 in. Lighting Zlata Desk Lamp; Black
- Mfr # 3897055
- Zoro # G803909712
product price:Â
$
51.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3897055
- Zoro #
- G803909712
- UPC #
- 726843011408
- Country of Origin
- China
Description
Zlata table lamps are well-equipped full feature lamp in a slim and sleek form factor. Perfect for any task at hand, the Zlata desk lamp features three-step dimming for variable brightness, color temperature control for warm, cool and daylight and a USB port for charging all your devices. The Zlata compliments any room in the house or for the college dorm room. It is the perfect reading lamp, office lamp, bedside lamp, night light, as it can be dimmed to your desired brightness.
Features- Lighting Zlata Desk Lamp
- Feature-Filled Modern Design
- Optimal Illumination
- Adjustable Light
- Color: Black
- Size: 12"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.