1/2 in Steel Cobra Strut Channel Pipe Clamp
- Mfr # CC12
- Zoro # G123512081
product price:Â
$
2.79
/ea
Sold in multiples of 12 for
$33.48
Key Features
Width
1 in
Trade Size
1/2 in
Length
1 in
Type
Clamp
Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CC12
- Zoro #
- G123512081
- UPC #
- 726843018605
- Country of Origin
- China
- Item
- Cobra 1/2-In Pipe Clamp
- Type
- Clamp
Dimensions
- Width
- 1 in
- Trade Size
- 1/2 in
- Length
- 1 in
- Depth
- 1 in
Description
Application:Use to attach and support a full range of EMT, rigid conduit and cable to strut channels. Electrical strut type:Pipe strap. Strut Accessory Size:1/2-in. Style:Universal. Finish:Silver electroplated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.