Shop NEWHOUSE ELECTRIC
See all product information
Create Account
2.5 in. Universal Pipe Strap for Strut Channel Accessory in Silver
- Mfr # PC212
- Zoro # G323512072
product price:Â
$
3.15
/ea
Sold in multiples of 10 for
$31.50
Key Features
Trade Size
2-1/2 in
Length
1-1/4 in
Type
Clamp
Width
4-3/4 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PC212
- Zoro #
- G323512072
- UPC #
- 726843018575
- Country of Origin
- China
- Type
- Clamp
- Item
- 2-1/2-In Pipe Clamp
- Material
- Steel
- For Use With
- PVC
Dimensions
- Trade Size
- 2-1/2 in
- Length
- 1-1/4 in
- Width
- 4-3/4 in
- Depth
- 0.3 in
Description
Application: Pipe straps are designed to be twist inserted anywhere along the slot side of the channel. Pipes can be placed as closely as pipe couplings permit. 16-Gauge metal construction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.