Shop NEWHOUSE ELECTRIC
See all product information
Create Account
1/2-in Universal Pipe Clamp for Strut Channel Accessory, Silver
- Mfr # PC12
- Zoro # G423512071
product price:Â
$
1.15
/ea
Sold in multiples of 25 for
$28.75
Key Features
Depth
0.17 in
Length
1-1/4 in
Width
2.15 in
Material
Steel
For Use With
Rigid conduit, EMT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PC12
- Zoro #
- G423512071
- UPC #
- 726843018513
- Country of Origin
- China
Dimensions
- Depth
- 0.17 in
- Length
- 1-1/4 in
- Width
- 2.15 in
- Trade Size
- 1/2 in
Details
- Material
- Steel
- For Use With
- Rigid conduit, EMT
- Item
- 1/2-in. Pipe Clamp
- Type
- Clamp
Description
1/2-in Universal Pipe Clamp for Strut Channel Accessory, Silver. Made from 16-gauge steel for durability. Meets UL certification safety standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.