Shop NEWHOUSE ELECTRIC
See all product information
Create Account
3/8 in. Strut Channel Beam Clamp (Top Clamp) - Silver Electro-Galvanized
- Mfr # BC38
- Zoro # G523512070
product price:Â
$
6.59
/ea
Sold in multiples of 10 for
$65.90
Key Features
Type
Clamp
Material
Steel
Depth
2 in
Width
2.65 in
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BC38
- Zoro #
- G523512070
- UPC #
- 726843018483
- Country of Origin
- China
- Type
- Clamp
- Material
- Steel
- Item
- 3/8-In Beam Clamp
Dimensions
- Depth
- 2 in
- Width
- 2.65 in
- Length
- 2 in
Description
Application: Supports threaded rod, threaded brindle rings and electrical boxes. Electrical strut type: Beam clamp. Strut Accessory Size: 1/2 in. Style: Top clamp, Malleable, Junior. Finish: Silver electroplated.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.