3/4 in Steel Cobra Strut Channel Pipe Clamp
- Mfr # CC34
- Zoro # G523512087
product price:Â
$
2.79
/ea
Sold in multiples of 10 for
$27.90
Key Features
Trade Size
3/4 in
Material
Steel
Length
1 in
For Use With
EMT
Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CC34
- Zoro #
- G523512087
- UPC #
- 726843018599
- Country of Origin
- China
- Material
- Steel
- For Use With
- EMT
- Item
- Cobra 3/4-In Pipe Clamp
- Type
- Clamp
Dimensions
- Trade Size
- 3/4 in
- Length
- 1 in
- Depth
- 1 in
- Width
- 1 in
Description
Application: Use to attach and support a full range of EMT, rigid conduit and cable to strut channels. Electro-galvanized steel with zinc finish for extra durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.