Shop NEWHOUSE ELECTRIC
See all product information
Create Account
Straight 2 Hole Strut Channel Bracket, Silver (No Magnets)
- Mfr # BRST2
- Zoro # G223512059
product price:Â
$
2.75
/ea
Sold in multiples of 10 for
$27.50
Key Features
Length
1.6 in
Width
3-1/2 in
Depth
1/4 in
Type
Bracket
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BRST2
- Zoro #
- G223512059
- UPC #
- 726843018742
- Country of Origin
- China
Dimensions
- Length
- 1.6 in
- Width
- 3-1/2 in
- Depth
- 1/4 in
Details
- Item
- Straight Brackt 2 Hole
- Type
- Bracket
- Material
- Steel
Description
Application: Used to attach 2-pieces of strut channel to complete a straight run. Electrical strut type: Bracket with 2 holes. Constructed of carbon steel with a superior electro-galvanized finish provides excellent corrosion resistance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.