
50A Heavy Duty Flush Receptacle
Mfr # EVRH-50A
Zoro # G622646973
product price: $70.49
/eaSold in multiples of 6 for $422.94
Key Features
Voltage Rating
125/240V
Application Environment
Residential/Light Commercial
NEMA Receptacle Configuration
NEMA 3R
Housing Color
Black
Resistance Properties
Heat Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVRH-50A
Zoro #
G622646973
UPC #
726843024552
Country of Origin
Thailand
Dimensions
Depth
3.72 in
Height
2.53 in
Width
2.15 in
Details
Voltage Rating
125/240V
Application Environment
Residential/Light Commercial
NEMA Receptacle Configuration
NEMA 3R
Housing Color
Black
Resistance Properties
Heat Resistant
Mount Type
Flush
Material
Thermoplastic
Item
Flush Receptacle
Description
Our NEMA 14-50R 50A 125/240V Heavy-Duty Flush Type EV+RV Outlet Receptacle gives you the reliability and performance needed for continuous, high-load applications like electric vehicle charging, RV power hookups, and residential or light commercial equipment. You get a rugged electrical outlet receptacle built to handle extended charge times without overheating, melting, or degrading over time. This RV outlet receptacle is designed to support 50-amp service and is ideal for high-current needs where safety and durability matter. Your NEMA 14-50 outlet for EV charging features a flush-mount design for clean installation and a 3-pole, 4-wire, self-grounding configuration that meets common code requirements. Inner hex 75n/m screws ensure strong, consistent contact with conductors to minimize the risk of arcing or loose connections. You can use either copper or aluminum wiring, which gives you flexibility and helps reduce total installation cost. The housing is made of P66 high-impact thermoplastic, offering superior resistance to heat, UV exposure, and physical stress. Galvanized steel components add corrosion resistance and structural strength. Whether you're upgrading your garage for EV charging or adding a reliable outlet to an RV pad, this heavy-duty receptacle gives you peace of mind and long-lasting performance. Because at Newhouse Lighting, we focus all efforts on providing you with sensible, stylish, and efficient lighting products.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.