
6-foot Black Power Extension Cord
Mfr # EXTCORD6FT-BL
Zoro # G021897969
product price: $9.99
/eaSold in multiples of 5 for $49.95
Key Features
Cord Length
6 ft
Jacket Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EXTCORD6FT-BL
Zoro #
G021897969
UPC #
726843024842
Country of Origin
China
Dimensions
Cord Length
6 ft
Details
Jacket Color
Black
Item
Power Extension Cord
Description
Our Newhouse Electric 6-foot Black Power Extension Cord is a well-crafted solution for your particular power extension needs. It offers practicality, durability, and safety in one compact design. This heavy-duty extension cord is crafted with high-quality cable and is built to last. Its thermoplastic jacket resists abrasion, tangling, and wear while maintaining exceptional flexibility for easy handling and reliability indoors. It features a single grounded outlet that supports both 2-prong and 3-prong device plugs for universal compatibility. This ensures a secure connection with various equipment, including lamps, small appliances, consumer electronics, and tools. The length of this plug extension outlet is ideal for providing just enough extension to connect nearby devices without adding unnecessary bulk. This makes it a practical choice for home offices, workshops, and entertainment centers. Its compact size also makes it incredibly easy to store or transport when not in use. The Newhouse Electric extension cord is built for heavy-duty performance, rated for 13 amps and 125 volts. Additionally, it meets strict industry safety standards and is ETL-certified for peace of mind. Whether you need to power electronics, tools, or appliances, this cord delivers dependable performance with a design that prioritizes convenience and efficiency. Get your Newhouse Electric 6-foot Black Power Extension Cord today and find maximum functionality in a minimal, space-saving package.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.