Zoro Homepage

6-foot White Power Extension Cord

  • Mfr # EXTCORD6FT-WH

  • Zoro # G321897997


product price: $9.99
/ea
Sold in multiples of 5 for $49.95

Key Features

Cord Length
6 ft
Jacket Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXTCORD6FT-WH
Zoro #
G321897997
UPC #
726843024804
Country of Origin
China

Dimensions

Cord Length
6 ft

Details

Jacket Color
White
Item
Power Extension Cord

Description

Our Newhouse Electric 6-foot White Power Extension Cord is a well-crafted solution for your particular power extension needs. It offers practicality, durability, and safety in one compact design. This heavy-duty extension cord is crafted with high-quality cable and is built to last. Its thermoplastic jacket resists abrasion, tangling, and wear while maintaining exceptional flexibility for easy handling and reliability indoors. It features a single grounded outlet that supports both 2-prong and 3-prong device plugs for universal compatibility. This ensures a secure connection with various equipment, including lamps, small appliances, consumer electronics, and tools. The length of this plug extension outlet is ideal for providing just enough extension to connect nearby devices without adding unnecessary bulk. This makes it a practical choice for home offices, workshops, and entertainment centers. Its compact size also makes it incredibly easy to store or transport when not in use. The Newhouse Electric extension cord is built for heavy-duty performance, rated for 13 amps and 125 volts. Additionally, it meets strict industry safety standards and is ETL-certified for peace of mind. Whether you need to power electronics, tools, or appliances, this cord delivers dependable performance with a design that prioritizes convenience and efficiency. Get your Newhouse Electric 6-foot White Power Extension Cord today and find maximum functionality in a minimal, space-saving package.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.