Box Cover, Floor Box Type, 1 Gang, Brass, Duplex Receptacle Cover Type

  • Mfr # 8150BR

  • Zoro # G711680345


product price:  $62.75
/ea

Key Features

Box Type
Floor
Number of Gangs
1
For Box Shape
Round
Overall Length
5.63 in
Overall Width
5.63 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8150BR
Zoro #
G711680345
UPC #
726843021070
Country of Origin
China

Dimensions

Overall Length
5.63 in
Overall Width
5.63 in
Overall Height
0.14 in
Overal Depth
0.28 in

Details

Item
Box Cover
Box Type
Floor
Number of Gangs
1
For Box Shape
Round
Cover Type
Duplex Receptacle
Material
Brass
Lid Style
Flip
Mounting Orientation
Vertical
Gasket Material
High Density Foam
Includes
Receptacle(s) Included; Hardware Included
Color
Brass
Description/Special Features
Corrosion Resistant
Standards
UL Listed
Cover Material
Brass

Description

Get tougher, safer, low-key round floor box outlet covers that complement your choice of flooring. Our floor box cover is made from sturdy, corrosion-resistant solid brass that's UL-listed and remains as unobtrusive as possible when not in use. It's nearly flush with the floor when installed, making it safer for foot traffic and easier for carts and hand trucks to roll over without incident. You also get the benefit of protective lids on your electrical box cover that close to prevent breakage. This helps eliminate stumbling hazards when the receptacle outlets are not in use. The lids also keep out dirt and debris while the gasket material protects the inside of the box from getting wet. Our round box cover comes with a 15-Amp tamper-resistant receptacle to add a layer of safety and increase protection against accidents. The 1-gang duplex receptacle is ideal for carpet and wood surfaces among others. It's designed to fit neatly onto non-metallic concrete floor boxes that are sold separately. We especially recommend a CANTEX R5133758 floor box base for your planned floor outlet.


  • •Low profile keeps the floor box outlet cover nearly flush with the floor so it's as unobtrusive as possible for foot traffic and easier for carts to roll over
  • •Lids close to prevent breakage and remove potential tripping hazards when the electrical outlet is not in use
  • •Lids also keep out dirt and debris, while the gasket material protects the electrical box from spills and mop water getting in
  • •15-Amp tamper-resistant 1-gang duplex receptacle adds a layer of safety and protection against potential accidents
  • •Ideal for carpet, tile, vinyl, laminate, stone, and hardwood flooring on a poured concerete sub-floor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.