NEMA 4X 5.5"L x 7.8"W x 11.4"H ABS Plastic Gray Weatherproof Electrical Junction Box, Hinged Cover

  • Mfr # NHWE-L

  • Zoro # G621898007


product price:  $48.99
/ea

Key Features

Material
Polycarbonate
Length
11.42 in
Overall Width
5.51 in
Overall Depth
7.87 in
Height
11.42 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NHWE-L
Zoro #
G621898007
UPC #
726843023937
Country of Origin
China

Dimensions

Length
11.42 in
Overall Width
5.51 in
Overall Depth
7.87 in
Height
11.42 in

Details

Item
Newhouse Electric Weatherproof Hinged Enclosure Large
Material
Polycarbonate

Description

Our Weatherproof Electrical Junction Box is a durable and versatile polycarbonate electrical enclosure designed to protect wiring and equipment in demanding indoor and outdoor conditions. This outdoor electrical box is made from high-quality ABS plastic. It's lightweight yet impact-resistant, offering excellent durability, corrosion resistance, and long-term performance. Its NEMA 4X-rated construction ensures protection against hose splashes, rain, snow, windblown dust, ice build-up, and UV exposure, making it an ideal outdoor weatherproof electrical box for a wide range of installations. This outdoor cabinet features a hinged cover and a removable mounting plate, making installation and maintenance easier for power cords, plug-ins, and other components. The precise lock design and reinforced hinges provide a secure closure to protect internal components. This weatherproof box includes cable glands, stainless steel screws, and mounting tabs, providing a complete solution for any outdoor enclosure or cable management box need. With an IP67 weatherproof rating, this plastic junction box offers excellent sealing against moisture, dust, and debris, ensuring reliable performance in harsh environments. It's a great choice as an outdoor outlet box, enclosure box, or electrical junction box with cover for industrial, commercial, or residential use. This junction box is cULus E539395 listed, meeting strict safety and quality standards for your peace of mind.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.