
Single-Pole Light Switch and 3-Speed Fan Control
Mfr # TLFC-300W
Zoro # G422646975
product price: $30.99
/eaSold in multiples of 6 for $185.94
Key Features
Voltage AC
120–277 VAC
Application - Prewired Relay
Wall-mounted light control
Load Capacity
300 W
For Use With
Standard residential lighting
Mounting Type
Wall-Mounted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TLFC-300W
Zoro #
G422646975
UPC #
726843025139
Country of Origin
China
Dimensions
Depth
1.25 in
Length
4.5 in
Width
2.75 in
Size
Single-Gang / Decora Style
Details
Voltage AC
120–277 VAC
Application - Prewired Relay
Wall-mounted light control
Load Capacity
300 W
For Use With
Standard residential lighting
Mounting Type
Wall-Mounted
Switch Type
Single-Pole
Color
White
Includes
Mounting screws
Item
Light Switch (single-pole)
Finish
Matte White
Material
Thermoplastic
Description
Upgrade your comfort and style with the Newhouse Electric Single-Pole Light Switch and 3-Speed Fan Control, a modern essential for smart living. This two-in-one solution combines light and fan operation in one elegant wall device, giving you a clean look and smooth functionality. Whether you're brightening your space or setting the perfect airflow, this wall light and fan control switch delivers easy, reliable control that fits right into contemporary interiors. Designed for simplicity, it features a large paddle switch for turning lights on or off and a vertical slider that lets you select between three quiet fan speeds. You can eliminate pull chains forever and enjoy convenient, fingertip control of your lighting and comfort. With its intuitive layout, you'll always know exactly how to set your ideal brightness and breeze level, whether you're working, relaxing, or entertaining. Built for lasting performance, this modern wall switch is crafted from durable polycarbonate thermoplastic for impact resistance and long-term reliability. Its crisp white finish and minimalist form complement modern design trends, blending seamlessly into bedrooms, living rooms, or office spaces. Installation is straightforward-simply wire it into a standard single-pole setup, and you're ready to go. It fits most wall boxes and pairs beautifully with matching wall plates for a professional finish. With its sleek profile and dual-function versatility, this switch gives your home a modern upgrade without the complexity. It's proof that performance, convenience, and design can coexist beautifully in one stylish control. Get your Newhouse Electric Single-Pole Light Switch and 3-Speed Fan Control today and bring effortless comfort, control, and modern elegance to every room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.