Steel Solar Panel End Clamp with Bolt, Cone Nut, and Spring for 1-5/8 in. Strut, 5PK
- Mfr # SPEC158-5PK
- Zoro # G523512094
product price:Â
$
12.99
/pk of 5, $2.60/ea
Sold in multiples of 20Â pks for
$259.80
Key Features
Depth
6.69 in
Length
1.97 in
Width
8.66 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPEC158-5PK
- Zoro #
- G523512094
- UPC #
- 726843024422
- Country of Origin
- China
- Item
- Solar Panel End Clamp For 1-5/8 Strut Channels, 5-Pack
Dimensions
- Depth
- 6.69 in
- Length
- 1.97 in
- Width
- 8.66 in
Description
Our Adamax Solar Panel End Clamps provide a durable, easy-to-install solution for securing solar panels in residential, commercial, and off-grid applications. These solar panel clamps are designed for compatibility with your standard 1-5/8 in. wide steel strut channels. You can mount solar panels ranging from 1.18 to 1.625 inches thick, ensuring a secure and stable mounting system for your solar array. Whether you're a professional contractor or a DIY enthusiast, this kit simplifies the solar panel installation process by expanding the equipment and options available to your project.Each solar panel kit includes five end clamps with bolts, cone nuts, and springs for one-handed installation. The standard stut-compatible cone nuts provide a strong, reliable grip within the strut channel, minimizing movement and ensuring long-term durability. The spring-assisted design enhances ease of use, allowing installers to position and fasten panels efficiently, reducing setup time while maintaining a secure hold.Constructed with a Zinc-Aluminum-Magnesium (Zn-Al-Mg) coating, these solar panel clips offer enhanced corrosion resistance compared to traditional zinc coatings. This advanced finish increases adhesion strength and durability, making these solar panel fittings ideal for long-term outdoor use. Built for extreme weather conditions, these weather-resistant solar panel mounts are perfect for installations on farms, sheds, carports, boats, ground mounts, and rooftops.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.