Shop NEWHOUSE ELECTRIC
See all product information
Create Account
90 Degree 4 Hole Strut Channel Bracket, Silver (No Magnets)
- Mfr # BR904
- Zoro # G023512068
product price:Â
$
3.65
/ea
Sold in multiples of 10 for
$36.50
Key Features
Length
1.65 in
Depth
1/4 in
Material
Steel
Type
Bracket
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BR904
- Zoro #
- G023512068
- UPC #
- 726843018711
- Country of Origin
- China
Dimensions
- Length
- 1.65 in
- Depth
- 1/4 in
- Width
- 4 in
Details
- Item
- 90-Degree Angle 4-Hole Bracket
- Material
- Steel
- Type
- Bracket
Description
Application: Used to hold channel. Electrical strut type: Bracket. Style: Angled. Finish: Electro-galvanized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.