White 3-Way/Single Pole 0-10V Dimmer Switch for LED Drivers or Fluorescent Ballasts

  • Mfr # TDS-010V

  • Zoro # G522646974


product price: $33.29
/ea
Sold in multiples of 6 for $199.74

Key Features

Includes
Mounting screws
Depth
1.8 in
Item - Motion Sensing and Dimming
Dimmer Switch (0–10 V control type)
Dimming Protocol
0–10V
Control Type
Single-Pole / 3-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS-010V
Zoro #
G522646974
UPC #
726843025115
Country of Origin
China

Dimensions

Depth
1.8 in
Width
2.75 in
Length
4.5 in
Size
Single-Gang / Decora Style

Details

Includes
Mounting screws
Item - Motion Sensing and Dimming
Dimmer Switch (0–10 V control type)
Dimming Protocol
0–10V
Control Type
Single-Pole / 3-Way
For Use With
0–10V LED drivers & ballasts
Voltage
120–277 VAC
Material
Thermoplastic
Application
Low-voltage dimming control, LED Drivers / 0–10V Fixtures
Finish
Matte White
Color - Motion Sensing and Dimming
White

Description

Take control of your lighting with the Newhouse Electric White 3-Way/Single Pole 0-10V Dimmer Switch for LED Drivers or Fluorescent Ballasts, engineered for precision and style. Whether you're brightening a workspace or setting the mood in a living room, this versatile dimmer gives you the flexibility you need with a look that fits right into modern home decor. Designed for both LED drivers and fluorescent ballasts, it's a reliable choice for architects, builders, and homeowners who want professional-grade lighting control in a sleek, accessible design. This LED dimmer switch delivers smooth, flicker-free adjustment across a full brightness range. You can easily fine-tune your ideal light level with the slide dimmer, while the large paddle switch provides effortless ON/OFF operation. A built-in trim adjustment lets you customize both low-end and high-end dimming for maximum control, perfect for reducing glare and optimizing energy efficiency. Installation is quick and flexible. You can set it up as a single-pole or 3-way light control switch, depending on your lighting layout. It's rated for 120V to 277V systems, making it suitable for residential, commercial, or mixed-use environments such as offices, retail stores, or studios. That means you get the same reliable performance across your entire property-no matter how complex the setup. With its clean white finish and minimalist profile, this modern wall light dimmer switch complements contemporary interior design while maintaining a professional appearance. It blends seamlessly into existing wall plates and matches today's modern lighting fixtures like troffers, panels, and downlights. Get your Newhouse Electric White 3-Way/Single Pole 0-10V Dimmer Switch for LED Drivers or Fluorescent Ballasts today and experience adjustable illumination that combines reliability, style, and precision control for every environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.