
12 ft. HDMI Cable, 2.1 Cable 48Gbps Ultra High Speed - 4K 120Hz
Mfr # NHHDMI-212FT
Zoro # G221897981
product price: $16.69
/ea
Sold in multiples of 5 for $83.45
Key Features
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NHHDMI-212FT
Zoro #
G221897981
UPC #
726843024385
Country of Origin
China
Dimensions
Length
24 in
Details
Item
HDMI Cable
Color
Black
Description
Our 12-ft. 8K HDMI Cable is your go-to solution for top-tier visual and audio experiences across all your devices, from laptops to 8K monitors, 8K TVs, Blu-ray players, DVD players, gaming monitors, and HDMI projectors. This universal HDMI-HDMI cable supports advanced resolutions including 8K video at 60Hz, 4K at 120Hz, and eARC, ensuring stunning picture quality with resolutions up to 4320p (7,680 x 4,320) for a sharper, more vibrant display than 4K. Gamers can appreciate this 48Gbps 8K ultra high speed HDMI cable delivering a smooth 4Kat120Hz and 8K image quality while supporting variable refresh rates, maximizing the performance of your graphics card and CPU. This HDMI cord features gold-plated connectors for accurate, reliable signal transmission and integral strain relief to reduce stress at the entry point, ensuring a secure connection. Its flexible PVC jacket offers durability and easy bending, making it an essential component of any high-performance setup.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.