Zoro Homepage

2-1/2" Round Satin Nickel Door Lighted Chime Button

  • Mfr # SN5WL

  • Zoro # G106868921


product price: $15.99
/ea

Key Features

Power Source
Wired
Width
2.5
Length
2.5
Height
1
Material
metal, plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN5WL
Zoro #
G106868921
UPC #
726843013174
Country of Origin
China

Dimensions

Width
2.5
Length
2.5
Height
1

Details

Power Source
Wired
Material
metal, plastic
Color
Satin Nickel
Mounting
Surface
Item
Door Bell Chime

Description

Door chime button - 2-1/2 inches round lighted satin nickel - use with doorbell chimes, bells and door buzzers. Works great with as a doorbell button replacement. PLEASE NOTE: A diode is needed (not included) if you are using a digital chime (plays a melody; has a speaker for the sound). A diode is not needed is you are using a mechanical doorbell chime (2-Note sound; has a small mallet hitting a metal bar for the sound). Does not include doorbell wire WARNING: This product may expose you to chemicals known to the State of California to cause cancer or reproductive harm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.