
Lighted Door Chime Push Button, Brass
Mfr # BT2BL
Zoro # G106868976
product price: $5.99
/eaSold in multiples of 3 for $17.97
Key Features
Power Source
Wired
Width
0.75
Length
0.63
Height
2.75
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT2BL
Zoro #
G106868976
UPC #
726843008392
Country of Origin
China
Dimensions
Width
0.75
Length
0.63
Height
2.75
Details
Power Source
Wired
Material
Plastic
Color
Brass
Item
Door Bell Chime
Description
Lighted door chime button - 2.75 inches high, brass - use with doorbell chimes, bells and door buzzers. Works great with as a doorbell button replacement. PLEASE NOTE: A diode is needed (not included) if you are using a digital chime (plays a melody; has a speaker for the sound). A diode is not needed is you are using a mechanical doorbell chime (2-Note sound; has a small mallet hitting a metal bar for the sound). Does not include doorbell wire WARNING: This product may expose you to chemicals known to the State of California to cause cancer or reproductive harm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.