
Wired Oval Two-Note Door Bell Chime, White
Mfr # CHM2
Zoro # G400430107
product price: $17.15
/eaSold in multiples of 3 for $51.45
Key Features
Power Source
Wired
Width
5.38 in
Length
9.13 in
Height
1.5 in
Material
Metal, Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHM2
Zoro #
G400430107
UPC #
726843012474
Country of Origin
China
Dimensions
Width
5.38 in
Length
9.13 in
Height
1.5 in
Details
Power Source
Wired
Material
Metal, Plastic
Color
White
Voltage
16V
Mounting
Wall
Description
Newhouse Hardware's CHM2 door chime is intended for hardwired installation, and may be used with one or two doors. It features two distinctive chimes, one for the back door and one for the front, so you'll know which door to head to. Powered by a 16-volt AC transformer, sold separately (search Newhouse Hardware model#: 16TR or 3TRAN). A great addition or replacement for your home. WARNING: This product may expose you to chemicals known to the State of California to cause cancer or reproductive harm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.