
Wired Waffle Design Two-Note Door Bell Chime, White
Mfr # CHM4
Zoro # G406868980
product price: $27.55
/eaKey Features
Power Source
Wired
Width
4.8125
Length
6.875
Height
2.0625
Material
plastic, metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHM4
Zoro #
G406868980
UPC #
726843019329
Country of Origin
China
Dimensions
Width
4.8125
Length
6.875
Height
2.0625
Details
Power Source
Wired
Material
plastic, metal
Color
White
Voltage
16V
Mounting
Wall
Item
Door Bell Chime
Description
Newhouse Hardware's CHM4 door chime is intended for hardwired installation, and may be used with one or two doors. It features two distinctive chimes, one for the back door and one for the front, so you'll know which door to head to. Powered by a 16-volt AC transformer, sold separately (search Newhouse Hardware model#: 16TR or 3TRAN). Added design and texture allows the wired door chime to camouflage into your walls. A great addition or replacement for your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.