Shop NORTON DOOR CONTROLS

Manual, Hydraulic, Norton 210, Door Closer, Heavy Duty Interior and Exterior, Gray

  • Mfr # 210 x 689 x HDN
  • Zoro # G2087690

product price: 
$
181.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel, Regular, Top Jamb
Closer Performance
Heavy Duty
Closer Series
Norton 210
Closer Type
Non-Hold Open
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
210 x 689 x HDN
Zoro #
G2087690
UPC #
049306150064
Country of Origin
Korea, Republic of
Item
Door Closer
Closer Mounting Style
Parallel, Regular, Top Jamb
Closer Performance
Heavy Duty
Closer Series
Norton 210
Closer Type
Non-Hold Open
Color
Gray
Finish
Aluminum
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Arm Material
Cast Aluminum
Projection from Wall
2 1/8 in
Max. Door Opening
180 Degrees
Ligature Resistant
No
Arm Type
Parallel, Regular
ADA Compliant
Yes
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.4, UL and cUL Listed
Mounting Hardware
Included
Category Type
Parallel Arm
Features
Closer Footprint 3-4 in x 12 in, Independent Latch, Sweep and Backcheck Intensity Valves, Tri-Packed
Door Handing
Non-Handed
Series
210
Mounting Style
Tri-Packed
Door Weight - Maximum
250 lb
Spring Type
Adjustable
UL Fire Rating
UL10C
Operation Style
Manual
Performance Grade
1
Compatible Brand
NORTON RIXSON
Door Opening - Maximum
180 Degrees
Ligature-Resistant
Not Ligature-Resistant
Closer Cycles
25,000,000
Includes Hardware
Hardware Included
Fire Rating
3 hr
Product Type
Door Closer
ANSI/BHMA Finish
Aluminum Painted
Projection
2 1/8 in
Interior/Exterior Use
Interior/Exterior
Shell Material
Aluminum
Wire Color
Gray
Traction Material
Aluminum

Dimensions

Housing Depth
2 1/8 in
Housing Height
2 15/16 in
Housing Length
13 1/16 in
Spring Size
Adjustable 1 to 6
Length Between Mounting Holes
12 in
Height Between Mounting Holes
3/4 in
Spring Size - Minimum
1
Spring Size - Maximum
6
Fits Chest Size
Closer Footprint 3-4 in x 12 in, Independent Latch, Sweep and Backcheck Intensity Valves, Tri-Packed

Description

Door Closer, Norton 210 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA A117.1, ANSI/BHMA A156.4, UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Cast Aluminum, Arm Type Parallel, Regular, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.