Newhouse Lighting 22 in. Semi-Gloss Black Gooseneck Clip-On Lamp

  • Mfr # NHCLP-LED-BLK

  • Zoro # G1943898


product price: $29.15
/ea

Key Features

Height
22 in.
Width
4.77 in.
Depth
2.77 in.
Shape
Bell
Lighting Technology
Integrated LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NHCLP-LED-BLK
Zoro #
G1943898
UPC #
726843006664
Country of Origin
China

Dimensions

Height
22 in.
Width
4.77 in.
Depth
2.77 in.

Details

Shape
Bell
Lighting Technology
Integrated LED
Watts
3W
Description/Special Features
Adjustable Lamp Head
Housing Material
Plastic
Standards
UL Listed
Lamp Type
Clip On Lights; Gooseneck
Housing Color
Black
Application
Desk Lamp
Power Source
Plug-In
Switch
On/off
Base Material
ABS Plastic

Description

Ultimate versatility is what the Newhouse LED Flex Clamp Lamp is all about. With a strong clamp holding it in place, the Flex Clamp Lamp provides bright, usable light right where you need it. Top uses include clamping onto dorm room furniture or as the perfect bedside reading light. We know you will enjoy its flexibility and come up with some great uses. As with all of our lamps, it uses the latest in LED technology and delivers quality light while being extremely energy efficient. Make the switch to LED today. Make Mother Nature proud.


  • • Energy-saving integrated LEDs provide efficient non-flickering natural light for stress-free productivity and enjoyment
  • • Sleek, adjustable metal gooseneck provides comfortable light wherever you need it, whether its for studying or just a reading light for bed
  • • Integrated LEDs shine with 300-Lumens and a pleasant 3000K color temperature (bright warm) light
  • • Excellent for college and university students who need a small footprint adjustable lamp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.