
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NHDK-OS-BK
Zoro #
G1749584
UPC #
726843011392
Country of Origin
China
Dimensions
Height
14.5 in.
Width
5 in.
Depth
5 in.
Details
Material
Metal
Watts
4W
Color
Black
Special Features
Adjustable Lamp Head
Magnifier Light Base
E26
Lamp Type
Novelty
Standards
ETL Listed
Switch Type
On/off
Medical Lighting Type
LED
Application
Desk Lamp
Base Material
ABS Plastic
Suggested Bulb Type
A15
Shade Shape
Cylindrical
Power Source
Plug-In
Description
The Oslo is a contemporary desk lamp designed to fit any living space. An adjustable lamp head provides light where you need it and an included LED bulb provides optimal energy efficient light. Perfect for any desk or table the Oslo is a unique and contemporary lamp for your lighting needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.