
22 in. Blue Clip On Spotlight LED Gooseneck Clamp Light, Bendable LED Lamp
Mfr # NHCLP-LED-BLU
Zoro # G721905926
product price: $25.19
/eaKey Features
Height
2.75 in
Finish
Glossy
Length
22 in
Lamp Type
Clamp Desk Lamp
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NHCLP-LED-BLU
Zoro #
G721905926
UPC #
726843006688
Country of Origin
China
Dimensions
Height
2.75 in
Length
22 in
Width
4.75 in
Details
Finish
Glossy
Lamp Type
Clamp Desk Lamp
Color
Blue
Description
The Blue Clip On Spotlight LED Gooseneck Clamp Light for desks, bedrooms, and dorm rooms provides you with the ultimate versatility. Sporting a slim and sleek form factor and a strong, secure clamp that clips it in place, it complements any spot, from any furniture in your home or dorm room. It's simple, lightweight and perfect for use as a night light, book lamp for reading in bed, or on an office desk table. Excellent for college and university students as well to use as a clamp light for studying or reading in their dorm room. Its light, with 300 Lumens and 3000K warm light, is soft on the eyes and well suited to use in a wide variety of tasks. With a life span of 30,000-hours, you easily save up to 90% in energy costs compared to regular incandescent lamps. Here at Newhouse Lighting, we are focused on providing our customers with sensible, stylish, and efficient LED lighting products. We provide lighting of the highest quality while using just a fraction of the energy that outdated incandescent and halogen lamps use. By reducing energy consumption, our LED lamps can save you costs on your electric bill and help reduce carbon dioxide emissions.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.