9 ft. 8 in. Outdoor String Light Poles for Outside Lights for Garden, Patio and Backyard Decor, 4PK

  • Mfr # NHSLP-4P

  • Zoro # G611680353


product price:  $189.99
/pk 4, $47.50/ea
Free Shipping & Returns

Key Features

Length
116 in
Width
9.45 in
For Use With
String Lights
Description/Special Features
Adjustable Height
Depth
40.16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NHSLP-4P
Zoro #
G611680353
UPC #
726843022169
Country of Origin
China

Dimensions

Length
116 in
Width
9.45 in
Depth
40.16 in

Details

For Use With
String Lights
Description/Special Features
Adjustable Height

Description

Our Newhouse Lighting string light poles are durable outdoor light poles that let you mount heavy, medium, or lightweight string lights to brighten up your outside home decor. Our 9-ft.-8 in. steel poles are designed for stable mounting when you follow the appropriate spacing instructions. Each pole has durable eyelets and attached carabiners to hold string lights, lanterns, Christmas lights, Halloween lamps, wedding lights, and other types of hanging lamps or series lights. Enjoy years of excellent support with our weatherproofed poles for outdoor string lights. They get an extra powder coating layer to protect against rust or corrosion. You can keep them up for extended periods without worry, despite inclement weather. Each pole comes with three mounting options. You can mount our patio light poles for string lights on firm or grassy earth using the fork yard stake base. You can also set it up on a solid surface using the concrete/wood base. Using the included wall anchors, you can even attach it to a sturdy wall. All of the needed installation hardware is included so you can set it up in your garden, on the patio, along the porch, in the front yard, or in your backyard with ease. You can have each outdoor string light pole ready within minutes to support your choice of illumination for any occasion.


  • •Set of 4 string light poles includes 12 threaded pole sections, 4 screw-in eyelets, 4 carabiners, 4 fork yard stake bases, 4 concrete/wood bases, 12 wall anchors, 12 screws, 12 two-way nylon expansion anchors, and 16 heavy-duty anchor bolts
  • •Assembled poles for outdoor string lights will measure 9 feet, 8 in. long from above the mounting base to the eyelet tip
  • •Ideal spacing for our patio light poles for string lights is 6-10 ft. for heavy lights, 10-12 ft. for medium lights, and 12-16 feet for lightweight or Christmas lights
  • •Equipment uses an extra layer of powder coating to resist rust and corrosion, making this outdoor light pole for string lights ideal to use for extended periods outdoors
  • •Eyelet and carabiner are designed to accommodate several types of cable and string lights

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.