Fixture Wall Outdoor 100W Box Lantern White Steel Clear Glass Panels
- Mfr # 6697100
- Zoro # G208584972
product price:Â
$
29.29
/ea
Key Features
Voltage
120V
Width
5.13 in
Height
5.13"
Length
6.25"
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6697100
- Zoro #
- G208584972
- UPC #
- 24034669712
- Country of Origin
- China
- Voltage
- 120V
- Finish
- White
- Description/Special Features
- Housing Material
- Steel
- Fixture Housing Color
- White
Dimensions
- Width
- 5.13 in
- Height
- 5.13"
- Length
- 6.25"
Description
This Westinghouse One-Light Exterior Wall Lantern features a white finish and clear glass panels. The clean lines and simple shape offer a traditional look that goes well with most architectural styles. The lantern mounts securely to any exterior wall and is ideal for entryways, porches, and decks. The lantern is 8-1/4 by 4-1/2 inches H x W, it extends 5-3/4 inches from the wall, and it measures 3 inches high from the center of the outlet box. The round back plate has a diameter of 4-1/2 inches. The fixture uses one medium-base light bulb, 100-watt maximum not included. ETL/CETL listed. Product reference number 66971.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.