This item is Discontinued.

Newhouse Lighting CLAMP LAMP LED BLUE 3W NHCLP-LED-BLU

CLAMP LAMP LED BLUE 3W (Discontinued)

  • Mfr # NHCLP-LED-BLU
  • Zoro # G103512926
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NHCLP-LED-BLU
Zoro #
G103512926
UPC #
726843006688
Country of Origin
China

Dimensions

Height
22 in.
Depth
2.76 in.
Width
4.76 in.

Details

Material
Plastic
Lamp Type
Clip On Lights; Gooseneck
Watts
3W
Color
Blue
Special Features
Adjustable Lamp Head
Standards
UL Listed
Medical Lighting Type
Integrated LED
Switch Type
On/off
Application
Desk Lamp
Base Material
ABS Plastic
Power Source
Plug-In
Shade Shape
Bell

Description

Newhouse Lighting 22 in. Blue Clamp Lamp

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.