This item is Discontinued.

Newhouse Lighting FLOOR LAMP SILVER 71""H NHFL-HE-SI

FLOOR LAMP SILVER 71""H (Discontinued)

  • Mfr # NHFL-HE-SI
  • Zoro # G7866570
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NHFL-HE-SI
Zoro #
G7866570
UPC #
726843015376
Country of Origin
China

Dimensions

Height
71 in.
Depth
10.2 in.
Width
10.2 in.

Details

Material
Metal, Plastic
Bulb Type
LED
Glass Color
Silver
Standards
UL Listed
Application
Floor Lamp
Switch
On/off
Shade Shape
Cone
Bulb Base Type
E26
Power Source
Plug-In
Max. Wattage
8W
Base Material
Metal
Suggested Bulb Type
A15
Lamp Type
Uplight

Description

At Newhouse Lighting we focus all efforts on providing you with sensible stylish and efficient LED lighting products. Our LED products provide the highest quality light while using just a fraction of the energy that outdated incandescent and halogen lamps use. By reducing energy consumption these LED lamps can save you on your electric bill and help reduce carbon dioxide emissions.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.