
Olivia LED Clamp Light Desk Lamp with Flexible Gooseneck, 3 Brightness Levels & 3 Color Modes, Black
Mfr # NHCLP-OL-BK
Zoro # G606868940
product price: $22.99
/eaKey Features
Height
22 in.
Width
2.8 in.
Material
Metal, Plastic
Depth
4.4 in.
Features
Adjustable Lamp Head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NHCLP-OL-BK
Zoro #
G606868940
UPC #
726843013358
Country of Origin
China
Dimensions
Height
22 in.
Width
2.8 in.
Depth
4.4 in.
Length
4.4
Details
Color
Black
Material
Metal, Plastic
Features
Adjustable Lamp Head
Bulb Type
Integrated LED
Standards
ETL Listed
Application
Desk Lamp
Max. Wattage
60W
Base Material
ABS Plastic
Shade Shape
Bell
Lamp Type
Clip On Lights; Gooseneck
Switch
On/off
Power Source
Plug-In
Description
The Olivia is a versatile clamp lamp designed for use anywhere and for any activity. Easily installed on most table surfaces, the Olivia LED desk lamp features three-step dimming for variable brightness and color temperature control for warm, cool and daylight. A flexible gooseneck lamp neck provides light anywhere and a sturdy clamp allows for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.