Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Joey 71 in. White Interior Torchiere Floor Lamp

  • Mfr # NHFL-JO-WH

  • Zoro # G121897937


product price: $29.99
/ea

Key Features

Glass Color
White
Width
10 in
Length
10 in
Finish
Painted
Height
71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NHFL-JO-WH
Zoro #
G121897937
UPC #
726843021322
Country of Origin
China

Dimensions

Width
10 in
Length
10 in
Height
71 in

Details

Glass Color
White
Item
Floor Lamp
Finish
Painted

Description

The Joey features simple lines and evokes timeless elegance. Equally at home in traditional or contemporary settings, the Joey comes equipped with a rotary switch on the shade and an extra-long power cord for ease of use.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.