LED Bulb 2.5W 25W Equivalent T5 Wedge Base 12V 3000K Non-Dimmable, 4PK

  • Mfr # T5-2525-4PK

  • Zoro # G821897978


product price:  $32.99
/pk 4, $8.25/ea

Key Features

Light Bulb Shape
T5
Dimmable
No
Light Bulb Base
Wedge
Color Temperature
3000K
Voltage
12V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T5-2525-4PK
Zoro #
G821897978
UPC #
726843022886
Country of Origin
China

Dimensions

Width
0.67 in
Height
1.72 in

Details

Light Bulb Shape
T5
Dimmable
No
Light Bulb Base
Wedge
Item
LED Bulb
Color Temperature
3000K
Voltage
12V

Description

Our Newhouse Lighting 2.5w LED T5 Bulb Wedge Base 3000k (4-Pack) is the perfect blend of energy efficiency and durability. Enhance your indoor spaces with this dimmable LED bulb that offers all the brightness of a 25-watt halogen bulb while consuming significantly less energy. This helps you achieve substantial annual savings on your energy bills without compromising on quality lighting. With a warm 3000K color temperature, this bulb creates a cozy and relaxing atmosphere, Whether you're replacing a light for your low voltage outdoor lighting, such as step lights, driveway lights, or automotive, this bulb is the perfect choice.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.