
LED T4 Bulb 2.5W 25W Equivalent G8 Base 120V 3000K Dimmable, 4PK
Mfr # G8-2525D-4PK
Zoro # G021897976
product price:Â $34.99
/pk 4, $8.75/eaKey Features
Height
1.72 in
Light Bulb Base
G8
Light Bulb Shape
T4
Color Temperature
3000K
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
G8-2525D-4PK
Zoro #
G021897976
UPC #
726843022800
Country of Origin
China
Dimensions
Height
1.72 in
Width
0.63 in
Details
Light Bulb Base
G8
Light Bulb Shape
T4
Color Temperature
3000K
Dimmable
Yes
Voltage
120V
Item
LED Bulb
Description
Our Newhouse Lighting 2.5w LED T4 Bulb G8 Base 3000k (4-Pack) is the perfect blend of energy efficiency and durability. Enhance your indoor spaces with this dimmable LED bulb that offers all the brightness of a 25-watt halogen bulb while consuming significantly less energy. This helps you achieve substantial annual savings on your energy bills without compromising on quality lighting. With a warm 3000K color temperature, this bulb creates a cozy and relaxing atmosphere, Whether you're replacing a light for your under cabinet lighting, kitchen range hoods, landscape accent lighting, or desk and floor lamps, this bulb is the perfect choice. The dimmable feature allows for customized brightness, ensuring non-flickering radiance that's perfect for any setting or mood. From soft, intimate lighting to bright and vibrant illumination, these bulbs adapt effortlessly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.